All Photos(2)

GBL103410

Grace Bio-Labs CultureWell coverglass inserts, with 4 chambered coverglasses

wells, 2, well diam. × thickness 15 mm × 1 mm, well volume 250-400 μL

NACRES:
NB.22

material

borosilicate glass backing
clear polystyrene lid
clear silicon chamber
colorless

sterility

(sterile)
sterile

feature

wells 2

manufacturer/tradename

Grace Bio-Labs 103410

external L × W

127.5 mm × 85.5 mm

well area

1.8 cm2

well diam. × thickness

15 mm × 1 mm

well volume

250-400 μL

wells

4 x 2

Looking for similar products? Visit Product Comparison Guide

General description

Grace Bio-Labs CultureWell inserts are comprised of four chambered coverglass assembled in a disposable frame which is placed in a standard 86 mm x 128 mm culture plate. All inserts and chambered coverglasses are sterile and ready to use. The stabilizing insert design and accessory hardware allow fragile coverglass to be easily integrated into protocols for high throughput (HTS applications) handling of microscope slides and SBS compliant microtiter plates.

Additional compartimentalization an be achieved with Silicone Well Dividers.

Application

High resolution microscopy
Fluorescent imaging
Immunohistochemistry

Legal Information

Culturewell is a trademark of Grace Bio-Labs, Inc.

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service