PE1133

Supelco

Odor - Drinking Water PT

Proficiency Testing Material

NACRES:
NA.24

Quality Level

packaging

bottle of 1 × 500 mL

concentration

in water

Featured Industry

Environmental

format

matrix material

General description

Odor - Drinking Water proficiency testing material is produced in accordance with ISO/IEC 17043:2010. This product is also referred to as Potable water or Water Supply sample. The PT portfolio allows our test components to offer significant performance data to monitor and prove competency to customers, accreditation bodies, or both.

Supelco® is a global proficiency testing (PT) provider that manufactures best-in-class environmental and pharmaceutical PT products. Most water PT samples are available as concentrates or ready-to-use volumes giving the end-user flexibility in selecting samples that will fit their exact needs. Our product simulates drinking water contaminated with chemicals that produce taste and odor defects, thereby challenging a laboratory′s ability to identify the unknown chemical capable of causing ‘off′ taste or odor.

Type of PT Scheme: Water Supply/Drinking Water

Matrix: Drinking Water

Analyte/s: Values of analytes vary from lot to lot.

All information regarding the use of Odor - Drinking Water Proficiency Testing Standard can be found in the reporting packet which will be available to download at PT Portal.

Application

Odor - Drinking Water is a proficiency testing material suitable for determining contaminants including chemicals with taste and odor defects in Water Supply/Drinking Water Samples.

Have any questions? Explore our here.
For more information on this product, please contact our PT Service Team.

Features and Benefits

We have a vast portfolio of environmental PT schemes with "fit-for-purpose" samples to help you meet the needs of the laboratory.

Our proficiency testing (PT) program is a benchmark to:

  • provide staff with an insight into their laboratory′s performance, to verify the accuracy and reliability of their testing process
  • provide a comparison of performance with that of other laboratories, nationally and internationally
  • test and educate staff, provide a better understanding of the impact of incorrect results, and identify areas where there may be problems
  • provide an independent evaluation of laboratory performance
  • demonstrate to clients, colleagues, and accreditation bodies that there is a commitment to quality

Preparation Note

Sample preparation
  • This sample is ready to use.
  • Please follow and report as specified by Standard Methods.
  • Contact ptservice@milliporesigma.com if you need more information.

Storage and Stability

Please refer to sample label for expiration date, specific storage temperature, and specific storage conditions.

Other Notes

Are you New to Supelco® Proficiency Testing? Be sure to register your account details in the PT Portal before placing your order.
This will provide access to data entry, reporting packets and final reports. Registrations will be approved shortly after your order is placed. For further questions, write to us at ptservice@milliporesigma.com.

When placing your order online, please indicate your study preference under the ′your reference′ column. Available studies can be viewed at the bottom of the page.
Click here to learn more about Quick-Turn Studies (on-demand proficiency tests that are offered depending on lot availability). The Quick-Turn results are released within 48-72 hours whereas scheduled study reports are released within 21 days.

Proficiency testing samples are presented as single blind. No values for the samples are released until the testing period concludes.

Proficiency Testing Schedule (2021-2022)

Drinking Water

WS21-2March 24 - May 7, 2021
WS21-4 September 22 - November 5, 2021

WS22-2March 23 - May 6, 2022
WS22-4 September 21 - November 4, 2022

Legal Information

Supelco is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Odor 0.00 - 200 TON

storage_class_code

12 - Non Combustible Liquids

WGK Germany

nwg

Flash Point F

Not applicable

Flash Point C

Not applicable

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service