C0MPCBL03

Milli-Q

Ethernet Cable 2m

eCl@ss:
33050190
NACRES:
JA.14

AC/DC input

50-60 Hz

feature

Earth Grounded

manufacturer/tradename

Progard®

parameter

>5 °C temp. range (<35 °C)

resistivity

12.5 MΩ-cm

L

2 m

UV absorption

λ: 254 nm Amax

shipped in

ambient

General description

Water purification accessory

Legal Information

PROGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificate of Analysis

Certificate of Origin

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service