Skip to Content
Merck
All Photos(1)

Key Documents

Z259942

Acrodisc® syringe filters

Nylon membrane, diam. 13 mm, pore size 0.2 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

Nylon membrane
polypropylene housing

sterility

non-sterile

feature

glass fiber prefilter

packaging

pkg of 100 ea

manufacturer/tradename

Gelman 4427

diam.

13 mm

volume

≤10 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

These offer high quality filtration for analytical samples. Certified for HPLC to ensure low extractables. Available in a broad range of membranes to meet sample compatibility requirements. The 25 mm Acrodisc is recommended for sample volumes from 5 to 100 mL. The 13 mm size is recommended for samples under 10 mL in volume. The 4 mm size is for samples under 2 mL. PP housing with Luer fittings.

  • GHP - hydrophilic PP membrane suitable for both aqueous and organic samples
  • GXF - multi-layered glass fiber prefilter
  • Nylon - general-purpose filter, not for acids and halogenated solvents
  • PVDF - general-purpose with broader compatibility than nylon
  • PTFE - suitable for aggressive solvents and organics
  • HT Tuffryn® − hydrophilic polysulfone, for very low protein binding applications
  • Versapor® − acrylic co-polymer on non-woven nylon support, for general-purpose filtration

Suitability

Not recommended for acids > 1 N or halogenated solvents.

Legal Information

Acrodisc is a registered trademark of Pall Corporation
Tuffryn is a registered trademark of Pall Corporation
Versapor is a registered trademark of Pall Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service