Skip to Content
Merck
All Photos(1)

Key Documents

G005630

HPLC Analysis of Tricyclic Antidepressants on Ascentis® ES Cyano

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis ES Cyano, 15 cm x 4.6 mm I.D., 5 μm particles (577306-U)
mobile phase: [A] 10 mM potassium phosphate dibasic, pH 7 with phosphoric acid; [B] acetonitrile; [C] methanol; (25:60:15, A:B:C)
flow rate: 2 mL/min
column temp.: 25 °C
detector: UV, 215 nm
injection: 5 μL
sample: 100 μg/mL in water: methanol (70:30)

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Analysis Note

This application demonstrates the suitability of Ascentis ES Cyano for the efficient separation of tricyclic antidepressants.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Doxepin
    Trimipramine maleate salt
    Amitriptyline hydrochloride
    Imipramine
    Nordoxepin
    Nortriptyline
    Desipramine
    Protriptyline hydrochloride
    See All (8)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service