G005707
HPLC Analysis of Isocyanate Derivatives on Ascentis® ES-Cyano
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Cyano, 15 cm x 4.6 mm I.D., 5 μm particles (577306-U)
mobile phase: [A] 0.1% ammonium acetate in water; [B] 0.1% ammonium acetate in acetonitrile; (70:30, A:B)
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: UV, 254 nm
injection: 5 μL
sample: 20 μg/mL in 80:12:8, water: acetonitrile: dimethylsulfoxide
suitability
application for HPLC
application(s)
industrial hygiene
Analysis Note
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service