Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005284

GC Analysis of Glycols in Water on SPB®-1000 after SPE using ENVI-Carb Plus

suitable for GC, application for SPE

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: tap water spiked at 2 μg/mL with glycols
SPE tube/cartridge: ENVI-Carb Plus reversible cartridge, 400 mg/ 1mL (54812-U)
condition: 1 mL methylene chloride, 2 x 2 mL methanol, 3 mL deionized water (cartridge not allowed to dry during conditioning)
sample addition: 5 mL spiked tap water
drying: 10 min, 10 mm mercury
elution: 2 mL 80:20 methanol:methylene chloride
column: SPB-1000, 30 m x 0.25 mm I.D., 0.25 μm (24313)
oven: 50 °C (1 min), 8 °C/min to 200 °C (7 min)
inj. temp.: 220 °C
detector: FID, 220 °C
carrier gas: helium, 1.5 mL/min. constant
injection: 1 μL, splitless (splitter open at 0.75 min.)
liner: 4 mm I.D. FocusLiner inlet liner with taper

suitability

application for SPE

application(s)

environmental

Legal Information

ENVI-Carb is a trademark of Sigma-Aldrich Co. LLC
FocusLiner is a trademark of SGE Analytical Science Pty Ltd.
SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    2-Methoxyethanol
    2-Ethoxyethanol
    Ethylene glycol butyl ether
    1,2-Propanediol
    Ethylene glycol
    Diethylene glycol
    Triethylene glycol

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service