Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

854991

Supelco

Vials, screw top, amber glass (vial only)

volume 20 mL, amber glass vial, thread for 24-400, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass vial

feature

closure type screw top vial

packaging

pkg of 1000 ea

O.D. × H

27.5 mm × 57 mm

volume

20 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

General description

Amber glass vials are useful in preventing the sensitive analyte under investigation from exposure to UV light. Screw top vials are used on many autosamplers. The threads on the standard vials are 24-400.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service