Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPAG2-10

Platform for Eppendorf® New Brunswick Innova® 2000 Platform Shaker

for 10 mL Erlenmeyer flasks, dedicated, aluminum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103816
NACRES:
NB.73

material

aluminum

feature

dedicated
for 10 mL Erlenmeyer flasks

manufacturer/tradename

Eppendorf® AG2-10 (Global)

L × W

76 cm × 46 cm

capacity

(60 x 10 mL Erlenmeyer flasks)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Platforms dedicated to fit Eppendorf New Brunswick Innova 2000 Platform Shakers

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service